Shop All Sensor Cordsets & Receptacles
Woodhead
Mmc-8P-8W-Mm-St-2M-Pur
Mfr # 808006P02M020
Zoro # G605949213
product price: $62.25
/ea
Sold in multiples of 2 for $124.50
$124.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Series 120065
- Keyway Single
- IP Rating IP67
- Type Single Ended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 808006P02M020
- Zoro # G605949213
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 6.70mm (.264") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Lighting Dimmer, 3-Way Switch, 120-277VAC (SPODMRA MWO D WH)
- MARINCO 205R Marinco 20A 125V Receptacle, Locking (205R)
- KEENEY MFG End Cont Wste Dc 1.5X16 (125A-16WK)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 3A, 32V DC, Indicating, 2 PK (BP/ATC-3ID)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- IFM Single-Ended Cordset, 5 m L Cable (EVC008)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- IFM Single-Ended Cordset, 20 m L Cable (EVC083)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A3CY2202)
- LAPP KABEL Connecting 10Ft Cordset Cable (434103)
- Woodhead Sensors