Shop All Sensor Cordsets & Receptacles
Woodhead
Mmc-5P-5W-Fe-St-2M-Pur
Mfr # 805000P03M020
Zoro # G705981083
original price:
$44.85
10% off
new price: $39.99
/ea
Sold in multiples of 3 for $119.97
$119.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Series 120006
- Keyway Single
- Type Single Ended
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 805000P03M020
- Zoro # G705981083
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 5.70mm (.224") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 50ft, 12/4, 20A, SOW, Black (1011)
- MASTERPLUG 50 ft. L Metal Cord Reel (OTMP501512G4SLU)
- IFM Photoelectric Sensor, 34.8 mm H, 316L SS (O6H301)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS44B 9001KA1)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- REMKE Receptacle, Mini, Male, 10 Pole, 1 ft. (110P0010M)
- EUCHNER Y-Distributor Connector, 24VDC (Y-DISTRIBUTOR)
- EATON Cordset, Plug, 5 Pin, Female (CSAS5A5CY2202)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M050)
- BALLUFF Cordset Cable, BCC0AUY BCC M324000010003VX44T2100C013 (BCC0AUY BCC M324-0000-10-003-VX44T2-100-C013)
- Woodhead Sensor Cordsets & Receptacles