Shop All Cable Connectors
Woodhead
Mmc-4P-Mm-Rec-1/2Npt-1M-Pvc
Mfr # 8R4006A16M010
Zoro # G805927325
product price: $38.95
/ea
Sold in multiples of 3 for $116.85
$116.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 120070
- Length 1.0m
- IP Rating IP67
- Type Single Ended (pigtail)
- Material - Component Black Annodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 8R4006A16M010
- Zoro # G805927325
- Country of Origin United States
- Category Cable Connectors
Dimensions
Length | 1.0m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size (AWG) | 18 |
Details
Series | 120070 |
IP Rating | IP67 |
Type | Single Ended (pigtail) |
Material - Component | Black Annodized Aluminum |
CSA | LR6837 |
Keyway | Single |
Voltage - Maximum | 250V AC/DC |
Product Name | Micro-Change (M12) |
Orientation | Straight |
Poles | 4 |
Gender | Male |
Panel Mount | Front |
Wire/Cable Type | UL 1569 |
Current - Maximum per Contact | 4.0A |
Coupling Type | External Thread |
NEMA Rating | NEMA 6 |
Temperature Range - Operating | -20° to +105°C |
UL | E152210 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E2034S.30.10)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX672A)
- SEACHOICE Heat Shrink Quick Disconnects, Female, Blue, 25 Pack (60291)
- GARDNER BENDER Wire Connector, Black, PK100 (10-004HT)
- IFM Wireable M8 connector (E11550)
- ANCOR Marine Grade Electrical Wire Seal - Flat Cable, 14/3 to 12/3 AWG (765012)
- AMPHENOL 973102A14S2S (973102A14S2S)
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connecto, PK 50 (RJ45-550)
- IFM Wireable M8 connector (E12463)
- ANCOR Marine Grade Electrical Wire Seal - Round Cable - 1 to 3/0 AWG, (765004)
- IFM Wireable M12 connector (E12673)
- Woodhead Cable Connectors