Shop All Cable Connectors
Woodhead
Mmc-4P-Mm-Rec-1/2 Npt-05M
Mfr # 8R4006A16M005
Zoro # G305927344
product price: $24.45
/ea
Sold in multiples of 4 for $97.80
$97.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 120070
- Length 0.50m
- IP Rating IP67
- Type Single Ended (pigtail)
- Wire/Cable Type UL 1569
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 8R4006A16M005
- Zoro # G305927344
- Country of Origin United States
- Category Cable Connectors
Dimensions
Length | 0.50m |
Wire Size (AWG) | 18 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
Series | 120070 |
IP Rating | IP67 |
Type | Single Ended (pigtail) |
Wire/Cable Type | UL 1569 |
Voltage - Maximum | 250V AC/DC |
Temperature Range - Operating | -20° to +105°C |
Poles | 4 |
Panel Mount | Front |
Orientation | Straight |
Product Name | Micro-Change (M12) |
UL | E152210 |
Current - Maximum per Contact | 4.0A |
NEMA Rating | NEMA 6 |
Material - Component | Black Annodized Aluminum |
CSA | LR6837 |
Coupling Type | External Thread |
Gender | Male |
Keyway | Single |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 2ft.L, Standard, 14 Gauge (FS-500SS FBK 24.00)
- BRAD HARRISON External Thread Receptacle, 5, Female, 8A (1R5004A20A120)
- SIEMENS Protective Collar, Yellow, Plastic, 22mm (3SU1900-0DY30-0AA0)
- GE Miniature Circuit Breaker, THQP Series 15A, 1 Pole, 120/240V AC (THQP115)
- AMPHENOL 44 RECPT 3 CONTACTS (441041000000)
- ZENITH Connector F Coax Rgt Angle Rg6 (VA1001RG6RA)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M20 Thread (SHCM201024)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .38-.50", 1/2", Nylon (NHC2023CR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 3/8" (31622002LPK50)
- LEGRAND Cable Connectors/Terminators, 9IN ENCLOSURE WITH COVER (ENP0900NA)
- Woodhead Cord Grips