Shop All Cable Connectors
Woodhead
Mmc-4P-Fe-Rec-1/2Npt-3M-Pvc
Mfr # 8R4000A16M030
Zoro # G505927373
product price: $42.89
/ea
Sold in multiples of 2 for $85.78
$85.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 120070
- Length 3.0m
- IP Rating IP67
- Type Single Ended (pigtail)
- Wire Size (AWG) 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 8R4000A16M030
- Zoro # G505927373
- Country of Origin United States
- Category Cable Connectors
Dimensions
Length | 3.0m |
Wire Size (AWG) | 18 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
Series | 120070 |
IP Rating | IP67 |
Type | Single Ended (pigtail) |
Keyway | Single |
Coupling Type | Internal Thread |
Product Name | Micro-Change (M12) |
NEMA Rating | NEMA 6 |
Current - Maximum per Contact | 4.0A |
Wire/Cable Type | UL 1569 |
Orientation | Straight |
CSA | LR6837 |
Material - Component | Nickel-plated Zinc Die-Cast |
Voltage - Maximum | 250V AC/DC |
Gender | Female |
Panel Mount | Front |
Temperature Range - Operating | -20° to +105°C |
UL | E152210 |
Poles | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI SPN Loop Clamp, 1-1/2x1/2", 0.265" Hole (SPN-24)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 10Amp Txcs+O (XCSPL751)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD1CPW6)
- PANDUIT Cable Tie, 4"L, Nylon, Green/White, PK50 (PLT1M-L5-10)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .38-.50", 3/4", Aluminum (SHC2035CR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .38-.50", 1/2", Nylon (NHC2023CR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .25"-.31", 1/2" NPT, Black (HJ1058BPK25)
- IFM Wireable M23 connector (E60136)
- IFM Wireable M12 connector (E18164)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 50 (RJ45-650)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .500"- .625" (12.7- 15.8), Nylon Standard Style (SHC2036CR)
- Woodhead Cable Connectors