Shop All Sensor Cordsets & Receptacles
Woodhead
Mmc-4P-5W-Fe-St-5M-Pur-Lsoh
Mfr # 804000H09M050
Zoro # G405902821
product price: $65.99
/ea
Sold in multiples of 2 for $131.98
$131.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Series 120065
- IP Rating IP67
- Type Single Ended
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 804000H09M050
- Zoro # G405902821
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 4.70mm (.185") |
Wire Size (AWG) | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block Cover, H; K UL Class, 30A Amp Range, 250V AC/DC Volt Rating (LFH25030FBC)
- ZSI SWP Loop Clamp, 1-1/4x3/4", 0.406" Hole (SPW-20)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPB2/0-2B)
- BURNDY Insulated Multitap Connector, 2.97 In. L (BIBS2503)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 6 Pin, Receptacle, Female (106000A01F120)
- NAKANISHI Inc Servo Spindle Motor Connection 8M Cordset Cable (EMCD-3000-8M)
- TURCK Female Single-Ended Cordset Cable (PKG 4Z-3/S90-SP)
- COMMSCOPE 874049904/10 Cs34P Blu C6 4/23 U/Utp Cpk 1Kft Cat6 Blue Ethernet 1000Ft Cordset Cable (UN874049914/10 CS34P BLU C6 4/23 U/UTP CPK 1KFT)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103001A01F120)
- Woodhead Sensor Cordsets & Receptacles