Shop All Sensor Cordsets & Receptacles
Woodhead
Mmc-4P-4W-Mm-St-5M-Pur
Mfr # 804006P03M050
Zoro # G105904095
product price: $47.89
/ea
Sold in multiples of 2 for $95.78
$95.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Keyway Single
- Color - Cable Jacket Black
- Voltage - Maximum 250V AC/DC
- Wire/Cable Type EU Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 804006P03M050
- Zoro # G105904095
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 5.30mm (.209") |
Details
Keyway | Single |
Color - Cable Jacket | Black |
Voltage - Maximum | 250V AC/DC |
Wire/Cable Type | EU Cable |
Material - Connector Body | PUR |
Material - Cable Jacket | PUR/PVC |
Material - Coupling Nut | Nickel-plated Brass |
Current - Maximum per Contact | 4.0A |
Material - Plating Mating | Gold |
Orientation | Straight to Pigtail |
LED Indicator | No |
Coupling Style | Threaded |
Gender | Male-Pigtail |
Temperature Range - Operating | -20°C to +80°C |
Material - O-Ring | Fluoro-elastomer |
Poles | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (775030D02F060)
- BEA Wave to Open Touchless Switch (10MS41-S)
- KILLARK Packing Fiber, 2 oz. (PF-2)
- SCHNEIDER ELECTRIC Push Button Control Station, Up/Down/Stop (9001KYK32)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 12 ft. (104A0120AP)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Male (2R8006A20A120)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2205)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1241L5)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403001A10M050)
- Woodhead Sensor Cordsets & Receptacles