Shop All Sensor Cordsets & Receptacles
Woodhead
Mmc-4P-4W-F/Mm-90/St-3M-Pvc
Mfr # 884031E03M030
Zoro # G605903086
Sold in multiples of 2 for $121.38
$121.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 3.0m (9.84')
- Series 120007
- Keyway Single
- IP Rating IP67
- Type Double Ended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 884031E03M030
- Zoro # G605903086
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3.0m (9.84') |
Cable Diameter | 5.40mm (.213") |
Wire Size (AWG) | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN 5PK 5A AGC Glass Fuse (BP/AGC-5-RP)
- HARTING Rectangular Connector Removal Tool (09990000012)
- ACME ELECTRIC Three Phase Transformer, 150 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3150K0023B)
- DWYER INSTRUMENTS Mini Pressure Switch, 6 Wc Mini Pr Sw (MDS-6)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- IFM Sensor Wiring Block, 8 Pin, Receptacle (EBC024)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F060)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1541L5)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M100)
- ALLEN BRADLEY KINETIX FEEDBACK 12M CORDSET CABLE (2090-CSWM1DF-14AA12)
- Woodhead Sensor Cordsets & Receptacles