Shop All Sensor Cordsets & Receptacles
Woodhead
Mini-Change To Micro-Change (M12) Double-Ended Cordset, 6 Pole
Mfr # 41627M010
Zoro # G605902935
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- Keyway Single
- Voltage - Maximum 300V AC/DC
- Poles 6
- Material - Plating Mating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 41627M010
- Zoro # G605902935
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Cable Diameter | 8.64mm (.340") |
Wire Size AWG | 18 |
Details
Keyway | Single |
Voltage - Maximum | 300V AC/DC |
Poles | 6 |
Material - Plating Mating | Gold |
Color - Cable Jacket | Gray |
Material - Connector Body | PVC |
LED Indicator | No |
Orientation | 90° to 90° |
Material - Coupling Nut | Black Epoxy Coated Zinc |
Current - Maximum per Contact | 4.0A |
Material - Cable Jacket | PVC |
Coupling Style | Threaded |
Gender | Female-Male |
Temperature Range - Operating | -20°C to +105°C |
Wire/Cable Type | ITC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Blank Legend Plate, Black/White or Silver (10250TSP76)
- MERSEN Surge Protector, 1 Phase, 240/480V, 2 Poles, 3, 75kA (STP480S07)
- SQUARE D Base, 125A, 240V, 20 Poles (QON320L125)
- PANDUIT Wire Duct, Narrow Slot, White, 3.25 W x 4 D (F3X4WH6)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- EATON Cordset, Plug, 3 Pin, Female (CSAS3F3CY2202)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCRA151164D5)
- BRAD HARRISON External Thread Receptacle, 4, Male, 22 AWG (8R4006A18A120)
- TURCK CORDSET CABLE (RSSD RSSD 441-15M)
- MENCOM Cordset Cable (MACB-2MFP-6M)
- Woodhead Sensor Cordsets & Receptacles