Shop All Sensor Cordsets & Receptacles
Woodhead
Mini-Change Single-Ended Cordset, 5 Pole, Male (Straight) To Female (Straight), 16 And 20 Awg
Mfr # DNB11AM050
Zoro # G305903744
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Keyway Single
- Cable Diameter 8.38mm (.330")
- Current - Maximum per Contact 4.0A
- Voltage - Maximum 300V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # DNB11AM050
- Zoro # G305903744
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 8.38mm (.330") |
Wire Size AWG | 16, 20 |
Details
Keyway | Single |
Current - Maximum per Contact | 4.0A |
Voltage - Maximum | 300V AC/DC |
Coupling Style | Threaded |
Gender | Female-Male |
Material - Plating Mating | Gold |
Color - Cable Jacket | Gray |
Poles | 5 |
Material - Connector Body | PVC |
Material - Cable Jacket | PVC |
Wire/Cable Type | Mid Cable |
Orientation | Straight to Straight |
CSA | LR6837 |
Material - Coupling Nut | Die-Cast Zinc |
LED Indicator | No |
Temperature Range - Operating | -20°C to +80°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN04)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 10.24 in. H (9001KYAF3)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 40 A, Reversing: Yes (LC2D40AG7)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .250-.312 (RSP-9105)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M020)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (775030D02F060)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT004)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (705000D02F120)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M020)
- Woodhead Sensor Cordsets & Receptacles