Shop All Sensor Cordsets & Receptacles
Woodhead
Mini-Change Single-Ended Cordset, 5 Pole, Male (Straight) To Devicenet Thick (Trunk) Pigtail
Mfr # DN01AM050
Zoro # G905904219
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Keyway Single
- Wire/Cable Type Thick (Trunk)
- Color - Cable Jacket Gray
- Current - Maximum per Contact 4.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # DN01AM050
- Zoro # G905904219
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 12.10mm (.480") |
Wire Size AWG | 15, 18 |
Details
Keyway | Single |
Wire/Cable Type | Thick (Trunk) |
Color - Cable Jacket | Gray |
Current - Maximum per Contact | 4.0A |
Material - Cable Jacket | PVC |
Temperature Range - Operating | -20°C to +80°C |
UL | E152210 |
Coupling Style | Threaded |
Material - Connector Body | PVC |
CSA | LR6837 |
Orientation | Straight to Pigtail |
Material - Plating Mating | Gold |
Voltage - Maximum | 300V AC/DC |
Material - Coupling Nut | Die-Cast Zinc |
Poles | 5 |
Gender | Male-Pigtail |
LED Indicator | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ProxSwitch-Short, 12mm, UnShlded, PNP, NC, 4p (E57PS-12UPC4-Q)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- BUCHANAN Butt Splice Connector, Copper, PK100 (2006S)
- YELLOW JACKET Portable Plug-In Gfci (2762)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1041L5)
- MARETRON Micro Double Ended - Cordset 2 Meter (CM-CG1-CF-02.0)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FCM50B)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (443030A10M050)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (884030A09M010)
- Woodhead Sensor Cordsets & Receptacles