Shop All Sensor Cordsets & Receptacles
Woodhead
Mini-Change Single-Ended Cordset, 5 Pole, Male (90 Degree) To Devicenet Thick (Trunk) Pigtail
Mfr # DN09AM010
Zoro # G605904410
product price: $63.55
/ea
Sold in multiples of 2 for $127.10
$127.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- Keyway Single
- Material - Coupling Nut Die-Cast Zinc
- Temperature Range - Operating -20°C to +80°C
- Material - Connector Body PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # DN09AM010
- Zoro # G605904410
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Wire Size AWG | 15, 18 |
Cable Diameter | 12.10mm (.480") |
Details
Keyway | Single |
Material - Coupling Nut | Die-Cast Zinc |
Temperature Range - Operating | -20°C to +80°C |
Material - Connector Body | PVC |
Material - Cable Jacket | PVC |
Material - Plating Mating | Gold |
Orientation | 90° to Pigtail |
Wire/Cable Type | Thick (Trunk) |
CSA | LR6837 |
LED Indicator | No |
Voltage - Maximum | 300V AC/DC |
Coupling Style | Threaded |
Color - Cable Jacket | Gray |
Poles | 5 |
UL | E152210 |
Gender | Male-Pigtail |
Current - Maximum per Contact | 4.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G345)
- LEVITON Rubber Plug N-Polr 2Wire (115PR-000)
- PARTNERS BRAND Cable Tie Mounts, 3/4" x 3/4", Natural, 100/Case (CTM33N)
- EATON BUSSMANN Midget Fuse, PVM Series, Fast-Acting, 15A, Not Rated, Non-Indicating, 50kA at 600V DC (PVM-15)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- TURCK Euro Fast Single Ended 6M 60V-Ac Cordset Cable (WKC 8T-6)
- REMKE Receptacle, MiniFemale, 6 Pole, 1 ft. (106AQ0010M)
- BRAD HARRISON 5P Male Straight Cordset Cable (1300130493 1R5006A20A120)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 12 ft. (104A0120AP)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP0941L5)
- Woodhead Sensors