Shop All Sensor Cordsets & Receptacles
Woodhead
Mini-Change Receptacle, 5 Pole, 1/2 Inch-14 Npt Thread, Female (Straight) To 16 Awg Lead
Mfr # 1R5000A80M020
Zoro # G105902251
product price: $56.55
/ea
Sold in multiples of 2 for $113.10
$113.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.0m
- Keyway Single
- Wire Size AWG 16
- Current - Maximum per Contact 8.0A
- Material - Component Nickel-plated Zinc Die-Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1R5000A80M020
- Zoro # G105902251
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 2.0m |
Wire Size AWG | 16 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
Keyway | Single |
Current - Maximum per Contact | 8.0A |
Material - Component | Nickel-plated Zinc Die-Cast |
Temperature Range - Operating | -20°C to +105°C |
Coupling Type | Internal Thread |
Panel Mount | Front |
Orientation | Straight |
Gender | Female |
Wire/Cable Type | UL 1015 |
Voltage - Maximum | 300V AC/DC |
Poles | 5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Strap, Steel, 2.3 In. L, PK100 (3LR59)
- TAYMAC Extra duty Rectangle Plastic 1 gang In-Use Cover (ML500G)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 100A, Fast-Acting, 150V AC, Bolt-On (FWA-100B)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J181608CHTLWW)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- TELEMECANIQUE SENSORS Photoelectric Sensor Connector 300V 4A (XZCP0941L10)
- HUBBELL Receptacle, Male, 30A, 1 Ft, 4-Wire (RM3004PA001)
- AUTONICS Extension Cordset, 9 Pin, Receptacle (CID9S-5)
- TURCK MINI FAST 4M CORDSET CABLE (RKM 36-4M)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M100)
- Woodhead Sensor Cordsets & Receptacles