Shop All Cable Connectors
Woodhead
Mini-Change Field Attachable, Male Connector, 5 Pole
Mfr # 1A5002348
Zoro # G905927904
product price: $64.19
/ea
Sold in multiples of 200 for $12,838.00
$12,838.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Cable Clamping Method Internal Thread
- Cable Opening Max. 0.450 in
- Material Nylon
- Cable Opening Min. 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1A5002348
- Zoro # G905927904
- Country of Origin Germany
- Category Cable Connectors
Details
Style - Connector | Straight |
Cable Clamping Method | Internal Thread |
Cable Opening Max. | 0.450 in |
Material | Nylon |
Cable Opening Min. | 0.2 in |
Type | Male |
Standards | CSA LR6837 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Reinforced Wall Support Bracket - 4" Wide (KK-RFB-4-EZ)
- WESTWARD Welding Cable, 2/0, 10 ft., Black, Rubber (19YE09)
- COXREELS 50 ft. 16/3 Retractable Cord Reel 13.0 Amps 1 Outlets 120VAC Voltage (EZ-PC13-5016-A)
- NEXTGEN Fiber Optic Cable, 1,000', 6 Fiber (WCG0061ANU.BK)
- ZENITH Connector F Coax Rgt Angle Rg6 (VA1001RG6RA)
- HAWKE CABLE GLAND 1/2IN NPT CONNECTOR (501/453/UNIV)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- SWE-TECH 3C RG58 Solid Core BNC Male Crimp Connector, 50 Ohm, 3 Piece Set (FWT31X1-05500)
- IFM Wireable M23 connector (E60124)
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connecto, PK 50 (RJ45-550)
- TURCK Connector (B 4151-0/16/DNET/C1232)
- Woodhead Cable Connectors