Shop All Cable Connectors
Woodhead
Mini-Change Field Attachable, Male Connector, 4 Pole
Mfr # 1A4006348
Zoro # G805927882
product price: $50.75
/ea
Sold in multiples of 2 for $101.50
$101.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Cable Clamping Method External Thread
- Cable Opening Max. 0.450 in
- Type Male
- Standards CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1A4006348
- Zoro # G805927882
- Country of Origin Poland
- Category Cable Connectors
Details
Style - Connector | Straight |
Cable Clamping Method | External Thread |
Cable Opening Max. | 0.450 in |
Type | Male |
Standards | CSA LR6837 |
Cable Opening Min. | 0.2 in |
Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Black (CBRS15BLKWR)
- KILLARK Conduit Outlet Body, Aluminum, X (GECXT-3)
- AC WORKS 30A 3-Phase 250V NEMA L15-30P Locking Plug to L6-30R 30A 250V Locking Connector (ADL1530L630)
- SQUARE D Load Center Cover, HOM, 30 Spaces, 225A (HOMC30UFL)
- CMPLE CMPLE 1001-N RG6 Cable- Standard Shield- White 500 Feet (1001-N)
- TRIPLETT BNC Adapter, Right Angle Male/Fema, PK10 (301-RA-350TP)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 35-Pack (VDV813-613)
- IFM Wireable M12 connector (EVC815)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- COLEMAN CABLE COAX RG6 18/1 BLACK 500 FT (92003-05-08)
- BELL OUTDOOR 4 Comp Emt Coupling (2956US)
- Woodhead Cable Connectors