Shop All Cable Connectors
Woodhead
Mini-Change Field Attachable, Male Connector, 3 Pole, Cable Range: 5.08-11.43Mm
Mfr # 1A3006348
Zoro # G405927602
product price: $61.29
/ea
Sold in multiples of 200 for $12,258.00
$12,258.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Cable Clamping Method External Thread
- Standards CSA LR6837
- Cable Opening Max. 0.450 in
- Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1A3006348
- Zoro # G405927602
- Country of Origin United States
- Category Cable Connectors
Details
Style - Connector | Straight |
Cable Clamping Method | External Thread |
Standards | CSA LR6837 |
Cable Opening Max. | 0.450 in |
Type | Male |
Material | Nylon |
Cable Opening Min. | 0.2 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPBS2/0B)
- SQUARE D Disconnect Switch Clip Kit, 30 A, 600 V (9422TC33)
- FLEX-STRUT Channel Bracket, Brace, 30" (FS-5638-30 E/G)
- LEVITON Plug Turnlk 3W 30A 125V (02611-0PB)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, 3.00-3.25", 3", Aluminum (SHC1095)
- IFM Wireable M12 connector (E12356)
- HUBBELL WIRING DEVICE-KELLEMS Ip68 20Mm Plastic Compression For 12/3 S (SECM20B)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1" (31622008LPK50)
- ECLIPSE TOOLS Conn, BNC Compression, RG59, PK10 (705-008-BK-10)
- AMPHENOL ER 7C 716S SKT PLUG (MS3106A16S1S)
- POWERCOMM Coax Connector Crimp On PL259 (215-55105)
- Woodhead Cable Connectors