Shop All Wire Connectors
Woodhead
Mini-Change Double-Ended Cordset, 5 Poles, Male (Straight) To Female (Straight)
Mfr # 1300250073
Zoro # G805786533
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Min. Single Wire Size 18 AWG
- Max. Single Wire Size 15 AWG
- Max. Voltage 300V AC/DC
- Length 16.4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1300250073
- Zoro # G805786533
- Country of Origin Poland
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 18 AWG |
Max. Single Wire Size | 15 AWG |
Length | 16.4 ft |
Details
Color | Gray |
Max. Voltage | 300V AC/DC |
Material | PVC |
Connector Type | Female-Male |
Max. Temp. | 80°C |
Current Rating | 4 A |
Contact Finish | Gold Plated |
Standards | CSA Certified; UL E152210 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND N1 Screw Cover, 16x 16 x 6, Galv (CSG16166)
- VAST Safety End Cap, 3-1/4"X1-5/8", Red, PK25 (V801NEOCPR-25)
- GE 277VAC Electrically Held Lighting Contactor 2P 30A (CR463L20ANA)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB5AW0B15)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- DRYCONN Direct Bury-600 Wing Wire Connect, PK100 (20225)
- DAYCO 0.09 in. Fuel Line Connectors (D35-80600)
- MIDWEST FASTENER 3/8" Copper Stud Electrical Lugs 4PK (70591)
- AEROQUIP Plier Connecting Tool (FT1357)
- ALLSTAR 0.38 in. Hole 2-Gauge Ring Terminals (ALL76117)
- ANDERSON POWER PRODUCTS Gray Housing, 120A (122109-001)
- Woodhead Wire Connectors