Shop All Wire Connectors
Woodhead
Mini-Change Double-Ended Cordset, 5 Pole, Male (90 Degree) To Female (90 Degree)
Mfr # 115033B21M100
Zoro # G705788354
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series 130010
- Max. Voltage 300V AC/DC
- Length 32.81 ft
- Wire Range 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 115033B21M100
- Zoro # G705788354
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Length | 32.81 ft |
Wire Size (AWG) | 16 |
Cable Length | 10.0m (32.81') |
Cable Diameter | 12.70mm (.500") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 175A, 600V AC, Non-Indicating (DFJ-175)
- SCHNEIDER ELECTRIC Std Ctrl Unit CL 10 3-PH 0.3-1.4A 24VDC (LUCA1XBL)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (1EJH3)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD3CPW6)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- ILSCO Nimbus Insulated Multi-Tap Connector (PBTS-3-1/0-EC)
- HILLSDALE TERMINAL 22-18 H/S 3-Way, PK100 (40400)
- HILLSDALE TERMINAL 22-18 U/I #10 Block Spade - BZ, PK1000 (10072BZ)
- 3M Displacement Connector, 18-14 AWG, PK50 (952X-BOTTLE)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-4B)
- LEVITON 15A 125V 3-Wire 2-Pole Rough Use Cord Connector (000-515CR)
- Woodhead Wire Connectors & Disconnects