Shop All Sensor Cordsets & Receptacles
Woodhead
Mini-Change C-Size Single-Ended Cordset, 12 Pole/11 Wired, Female (90 Degree) To Pigtail
Mfr # 302101P80M100
Zoro # G705902613
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- Keyway Single
- Temperature Range - Operating -20°C to +105°C
- LED Indicator No
- Poles 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 302101P80M100
- Zoro # G705902613
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10.0m (32.81') |
Wire Size AWG | 18, 22 |
Details
Keyway | Single |
Temperature Range - Operating | -20°C to +105°C |
LED Indicator | No |
Poles | 12 |
Voltage - Maximum | 300V AC/DC |
Color - Cable Jacket | Black |
Material - Cable Jacket | PUR |
Coupling Style | Threaded |
Orientation | 90° to Pigtail |
Current - Maximum per Contact | 2.0A |
Material - Plating Mating | Gold |
Material - Coupling Nut | Black Epoxy Coated Zinc |
Material - Connector Body | PVC |
Gender | Female-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Toggle Switch (00-340324-00009)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 66, 67 (ZCD21M12)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-50228-08)
- TEMPCO Type J Thermocouple (TCP10001)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCRV1511041C2)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FCM40B)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV0941L5)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F200)
- BRAD HARRISON Cordset, 2 Pin, Receptacle, Female (102000A01F120)
- Woodhead Sensor Cordsets & Receptacles