Shop All Sensor Cordsets & Receptacles
Woodhead
Mini-Change B-Size Single-Ended Cordset, 8 Pole, Female (Straight) To Pigtail
Mfr # 208000A01F030
Zoro # G605902157
original price:
$113.18
9% off
new price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 0.91m (3.0')
- Keyway Single
- Wire Size AWG 16
- Material - Plating Mating Gold
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 208000A01F030
- Zoro # G605902157
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.91m (3.0') |
Wire Size AWG | 16 |
Cable Diameter | 15.49mm (.610") |
Details
Keyway | Single |
Material - Plating Mating | Gold |
CSA | LR6837 |
UL | E152210 |
Material - Cable Jacket | PVC |
LED Indicator | No |
Color - Cable Jacket | Yellow |
Gender | Female-Pigtail |
Poles | 8 |
Coupling Style | Threaded |
Temperature Range - Operating | -20°C to +105°C |
Voltage - Maximum | 600V |
Current - Maximum per Contact | 7.0A |
Material - Coupling Nut | Black Epoxy Coated Zinc |
Material - Connector Body | PVC |
Orientation | Straight to Pigtail |
Wire/Cable Type | STOOW |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 12,000 W Peak, 4,000 W Continuous, 0 Outlets (PICOGLF40W12V120V)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 3/4 (EYM-75)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1152-0AB40-1FA0)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J39M1X)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- HUBBELL Receptacle, Male, 30A, 1 Ft, 4-Wire (RM3004PA001)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1141L2)
- ALLEN BRADLEY 1492-Cable010B Slc500 Pre-Wired 1M Cordset Cable (953154)
- REMKE Cordset, Mini-Link Assy, PVC, F, 6A P, 6 ft. (106AA0060AP)
- REMKE Receptacle, MiniFemale, 5 Pole, 1 ft. (105Q0010M)
- Woodhead Sensor Cordsets & Receptacles