Shop All Wire Connectors
Woodhead
Mini-Change A-Size Single-Ended Cordset, 3 Poles, Male (Straight) To Pigtail, 16 Awg, Pvc Cable
Mfr # 1300060549
Zoro # G105786509
product price: $64.59
/ea
Sold in multiples of 2 for $129.18
$129.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Series 130006
- Max. Voltage 600V
- Length 20 ft
- Wire Range 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300060549
- Zoro # G105786509
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 20 ft |
Cable Length | 6.10m (20.0') |
Wire Size (AWG) | 16 |
Cable Diameter | 10.41mm (.410") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V AC, Side Wired, Light Almond Toggle (CS320LA)
- CANTEX Elbow, 90 Degree, 1-1/4 In Conduit (5133826)
- JONARD TOOLS Magtime Magnetic Cable Holder (Pack of 10) (MF-25/10)
- BRYANT Straight Blade Devices, Male Plug, HD, Straight, 30A 250V, 2-Pole 3-Wire Grounding, 6-30P, Gray (9630NP)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- MIDWEST FASTENER 3/8"-32 Coaxial 2-way Splitter F-Type Connectors 3PK (930926)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-3CB)
- HARTING Han 16B Thermoplastic Lever, PK 10 (09000005229)
- MAXXIMA LED Connector, Right Angle, 2-Pin (3LXF4)
- POWER FIRST Wire Connector, Blue, PK100 (5UYJ3)
- PICO Quick Conn-Fem 16-14, #3055C (3055C)
- Woodhead Wire Connectors