Shop All Wire Connectors
Woodhead
Mini-Change A-Size Single-Ended Cordset, 3 Poles, Male (Straight) To Pigtail
Mfr # 1300610046
Zoro # G705788989
product price: $45.99
/ea
Sold in multiples of 2 for $91.98
$91.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series 130061
- Max. Voltage 600V
- Length 6.56 ft
- Standards UL E258922
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300610046
- Zoro # G705788989
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 6.56 ft |
Cable Length | 2.0m (6.56') |
Cable Diameter | 11.68mm (.460") |
Wire Size (AWG) | 16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-1.5-R)
- SQUARE D Surge Protector, 1 Phase, 120V, 3 (SDSA1175T)
- PANDUIT Heat Shrink Label, 1x0.64, PK1000 (H100X064H1T)
- FUNCTIONAL DEVICES-RIB Enclosed Time Delay Relay, 20A, SPDT (RIBD01BDC)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- ANDERSON POWER PRODUCTS PP75 HSG GREEN (5916G6)
- KS 12-10 F/I N/I .250 Flag FQC, PK500 (20190)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IT-2B)
- PANDUIT Wire Joint, Insulated, 14-12 AWG, PK100 (JN314-412-C)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-5CB)
- IDEAL Twist On Wire Connector, 18-8 AWG, PK20 (30-1162P)
- Woodhead Wire Connectors