Shop All Sensor Cordsets & Receptacles
Woodhead
Mini-Change A-Size Double-Ended Cordset, 6 Pole, Male (Straight) To Female (Straight), 16 Awg
Mfr # 51180M020
Zoro # G405902982
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Keyway Single
- Material - Cable Jacket PVC
- Material - Coupling Nut Black Epoxy Coated Zinc
- Voltage - Maximum 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 51180M020
- Zoro # G405902982
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 12.70mm (.500") |
Wire Size AWG | 16 |
Details
Keyway | Single |
Material - Cable Jacket | PVC |
Material - Coupling Nut | Black Epoxy Coated Zinc |
Voltage - Maximum | 600V |
Gender | Female-Male |
Temperature Range - Operating | -20°C to +105°C |
Material - Connector Body | TPE |
Material - Plating Mating | Gold |
Color - Cable Jacket | Gray |
Poles | 6 |
Orientation | Straight to Straight |
LED Indicator | No |
Coupling Style | Threaded |
Current - Maximum per Contact | 10.0A |
Wire/Cable Type | STOOW, TC-ER |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Hour Meter, LCD, Flush Rectangular (T1140EB)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A, Reversing: No (XTMC6A01A)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 31 in W, 12 in D, NEMA 12; 13, Hinged (A36SA3212LPPL)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.56-0.73" (BDS56U)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Mini-Change 3P M/F St/St 2M Cordset Cable (1300100488 113030K13M020)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 3 ft. (104A0030AP)
- TURCK CORDSET CABLE (RSSD RSSD 441-15M)
- BRAD HARRISON Internal Thread Connector, 5, Female, M12 (8A5000-31)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC011)
- Woodhead Sensor Cordsets & Receptacles