Shop All Cable Connectors
Woodhead
Mini-Change 7/8 Inch-16 Un-2A External Thread Closure Cap, Stainless Steel
Mfr # 650085SS
Zoro # G805927714
product price: $36.55
/ea
Sold in multiples of 3 for $109.65
$109.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamping Method External Thread
- Material Stainless Steel
- Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 650085SS
- Zoro # G805927714
- Country of Origin Mexico
- Category Cable Connectors
Details
Cable Clamping Method | External Thread |
Material | Stainless Steel |
Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 15A, White, Toggle, 1 to 2 HP (CSB315BW)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101206)
- EATON Ill Mtn Pb Sil-bzl Flsh Yel, 22.5 mm, Red (M22-DRL-R)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Brown (4901)
- IFM Wireable M12 connector (E12356)
- QUEST TECHNOLOGY INTERNATIONAL BNC Intra-Adapter - 50 Ohm, BNC Tee (F-F-F) (CAD-1025)
- IFM Wireable 1/2" connector (L34106)
- AMPHENOL 973106A16S1P (973106A16S1P)
- IFM Wireable M8 connector (E12464)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .28"- .34" (7.0-8.6), Nylon Miniature with Spiral (HJ1015BPK25)
- IFM Wireable M12 connector (E18059)
- Woodhead Cable Connectors