Shop All Communication Cables
Woodhead
Mid-Range String Light 100Ft 14/2 Cable
Mfr # 1301110044
Zoro # G005995322
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30.48m (100.0')
- Duty Commercial
- Lamp Wattage - Maximum 150W
- Lamp Type A21
- Bulb Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301110044
- Zoro # G005995322
- Country of Origin China
- Category Communication Cables
Dimensions
Length | 30.48m (100.0') |
Cord Length - Primary | 2.43m (8.0') |
Cord Length - Secondary | 0.61m (2.0') |
Details
Duty | Commercial |
Lamp Wattage - Maximum | 150W |
Lamp Type | A21 |
Bulb Type | Incandescent |
Mounting Style | Stringer |
Lumens | 1500 |
Material - Guard | Polypropylene |
UL | E112216 |
Guard Included | Yes |
Cord Type - Primary | 14/2 SJTW |
Guard Type | Polypropylene |
Voltage (Fixture) - Maximum | 120VAC 60 HZ |
Socket Construction | Molded |
NEMA Configuration | NEMA 1-15 |
Series | 130111 |
Product Name | Pro-Yellow |
On/Off Switch | No |
NEMA Rating | Rain Tight |
Outlet | None |
Type | String Lights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Tubing, PE, 3/8 in., 25 ft (16Y252)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 36 in W, 12 in D, NEMA 3R, Hinged (A36R3612HCR)
- SQUARE D Load Center Cover, Surface Mount, 125 A Amps, 19.12 in L, 15.44 in W, Non-Vented, 16 Spaces, NEMA 1 (QOC16US)
- ANCOR Black 16 AWG Tinned Copper Wire, 1,000ft (102099)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- QUEST TECHNOLOGY INTERNATIONAL Silver Satin Modular Cord, Rj11, Cross-Wired - 7 Ft (NCO-4107)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- CAROL Comm Cable, Shielded, Riser, 22/8, 500 Ft. (E2008S.18.10)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- Woodhead Communication Cables