Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) To Ultra-Lock (M12) Double-Ended Cordset, 4 Poles
Mfr # EWWA06010M050
Zoro # G405903811
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Series 120108
- Type Double Ended
- IP Rating IP67
- Keyway D-coded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # EWWA06010M050
- Zoro # G405903811
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Wire Size AWG | 22 |
Cable Diameter | 6.10mm (.240") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 300A, 300V AC, Non-Indicating (JJN-300)
- SIEMENS Pilot Light Complete, LED, 120V, 30mm, GR (52PL4G3XB)
- CDN Waterproof Timer (TMW1)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 1.60A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1-6/10)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A3CY2202)
- BRAD HARRISON Internal Thread Connector, 4, Female, 13A (1A4000-34)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F060)
- SIEMENS Encoder Cordset Cable (6FX8002-2CB51-1BA0)
- FANUC SERVO MOTOR ENCODER CORDSET CABLE (A660-2004-T893)
- Woodhead Sensor Cordsets & Receptacles