Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) To Standard Rj-45 Double-Ended Cordset, 4 Pole
Mfr # E16A06011M030
Zoro # G405904009
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.0m (9.84')
- Series 120108
- Keyway D-coded
- Type Double Ended
- IP Rating IP67 (M12 only)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # E16A06011M030
- Zoro # G405904009
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3.0m (9.84') |
Cable Diameter | 6.70mm (.264") |
Wire Size AWG | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Electrical Box, 14 cu in, Outlet Box, 1 Gang, PVC (B114R-UPC)
- SQUARE D Miniature Circuit Breaker, QO Series 35A, 3 Pole, 120/240V AC (QO335)
- 3M Twist On Wire Connector, 600 V, PK100 (SG-G POUCH)
- ACTISYS SERIAL IRDA ADAPTER ETHERNET AND COMMUNICATION MODULE (ACT-IR220LPLUS)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (404000A10M050)
- SIEMENS CONNECTOR CORDSET CABLE (6ES7 922-3BF00-0BU0)
- REMKE Cordset, Mini, PVC, Female, 10 Pole, 12 ft. (110A0120AP)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F060)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1965L5)
- Woodhead Sensors