Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) To Mini-Change Double-Ended Cordset, 5 Pole
Mfr # DND12AM050
Zoro # G405903873
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Keyway Single
- Gender Female-Male
- Coupling Style Threaded
- Current - Maximum per Contact 4.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # DND12AM050
- Zoro # G405903873
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 6.86mm (.270") |
Wire Size AWG | 22 |
Details
Keyway | Single |
Gender | Female-Male |
Coupling Style | Threaded |
Current - Maximum per Contact | 4.0A |
Material - Cable Jacket | PVC |
Wire/Cable Type | Shielded-Twisted Pair |
Orientation | Straight to Straight |
CSA | LR6837 |
LED Indicator | No |
Poles | 5 |
Temperature Range - Operating | -20°C to +80°C |
Material - Plating Mating | Gold |
Material - Coupling Nut | Die-Cast Zinc |
UL | E152210 |
Material - Connector Body | PVC |
Color - Cable Jacket | Gray |
Voltage - Maximum | 250V AC/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red (XB5AS8442)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 20A, 1 Pole, 120/240V AC (UBIF20N)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 12, 13, Non Hinged Clamp (B141208CH)
- DWYER INSTRUMENTS Pressure Switch, Differential, 0.8to 4InWC (ADPS-05-2-N)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F060)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4000-31)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M020)
- ALLEN BRADLEY 4 Pin Micro Straight Qd Ser A 2M 300V-Ac Cordset Cable (889R-F4AEA-2)
- BRAD HARRISON External Thread Receptacle, 3, Male, 22 AWG (8R3006A18A120)
- Woodhead Sensors