Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) To Brad Mpm Din Form C-8Mm Cordset
Mfr # H850B0P12M020
Zoro # G105904255
product price: $49.85
/ea
Sold in multiples of 2 for $99.70
$99.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Keyway Single
- Voltage - Maximum 24V
- Current - Maximum per Contact 1.5A
- Color - Cable Jacket Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # H850B0P12M020
- Zoro # G105904255
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 5.72mm (.225") |
Wire Size AWG | 22 |
Details
Keyway | Single |
Voltage - Maximum | 24V |
Current - Maximum per Contact | 1.5A |
Color - Cable Jacket | Black |
Material - Coupling Nut | Nickel-plated Brass |
Coupling Style | Threaded |
Gender | Male-Male |
LED Indicator | Yellow |
Material - Cable Jacket | PUR |
Poles | 5 |
Material - Connector Body | Polypropylene |
Orientation | 90° to Straight |
Temperature Range - Operating | -25°C to +75°C |
Wire/Cable Type | Shielded PUR |
Material - Plating Mating | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Pwr Dist Block, 175A, 3P, 2P Secndry, 600VAC (MPDB63193)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK1000 (PV14-10F-M)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Clear (HS367-S50-CLEAR)
- KILLARK Conduit Outlet Body, Aluminum, L (GECLT-2)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- FANUC 23.1Ft Cordset Cable (A66L-2003-0497#L7R003)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- TURCK Multi Fast 3M 150V-Ac Cordset Cable (CSSM 19-19-3 U-04350)
- BAUMER Connector Cordset Cable (118532)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT044)
- Woodhead Sensor Cordsets & Receptacles