Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) To Brad Mpm Din Form B-Industrial Cordset
Mfr # F850D0P12M020
Zoro # G605904175
Sold in multiples of 3 for $96.45
$96.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Series 121036
- Keyway Single
- Type Double Ended
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # F850D0P12M020
- Zoro # G605904175
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 5.72mm (.225") |
Wire Size AWG | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BGA Series 30A, 3 Pole, 277/480V AC, B Curve (BGA34030Y)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB5AW353)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1450)
- GARDNER BENDER Heat Shrink Tubing Assorted Colors 160 pk (HST-ASTA)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BALLUFF Cordset Cable, BCC0AUY BCC M324000010003VX44T2100C013 (BCC0AUY BCC M324-0000-10-003-VX44T2-100-C013)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1241L5)
- BRAD HARRISON 5P Male Straight Cordset Cable (1300130493 1R5006A20A120)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2202)
- REMKE Receptacle, MiniSize, Male, 6 Pole, 1 ft. (106AP0010M)
- Woodhead Sensor Cordsets & Receptacles