Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) To Brad Mpm Din Form B-Industrial Cordset
Mfr # F850C0P12M020
Zoro # G705904204
product price: $34.39
/ea
Sold in multiples of 3 for $103.17
$103.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Series 121036
- IP Rating IP65
- Type Double Ended
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # F850C0P12M020
- Zoro # G705904204
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 5.72mm (.225") |
Wire Size AWG | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, PVC (664-CST-SW-BLK)
- HARTING Male Crimp Contacts 2.5 Sq Mm, PK 100 (11050006106)
- HAMMOND 1 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB1)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14GUG32AF)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC018)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2202)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 6 ft. (103A0060AP)
- AUTONICS Area Sensor Emitter Cordset, 4 Pin, Plug (CID4-10T)
- BRAD HARRISON Mini-Change 4P M/F 90/St 5M Cordset Cable (1300100946 114032K12M050)
- Woodhead Sensor Cordsets & Receptacles