Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) To Brad Mpm Din Form B Cordset, C4 Circuit, Yellow Led, 5 Pole
Mfr # F850B0P12M020
Zoro # G505904336
product price: $31.99
/ea
Sold in multiples of 3 for $95.97
$95.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Series 121036
- Type Double Ended
- IP Rating IP65
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # F850B0P12M020
- Zoro # G505904336
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 5.72mm (.225") |
Wire Size AWG | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 1.40 to 1.54A (FH19)
- HUBBELL Receptacle, Double Set Screw, Blue (HBLMRBL)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 480VAC L8-30R BK (HBL2640)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 2 (EYS-6)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M020)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F060)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC016)
- ALLEN BRADLEY KINETIX FEEDBACK 12M CORDSET CABLE (2090-CSWM1DF-14AA12)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1041L2)
- Woodhead Sensors