Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) To Brad Mpm Din Form A Cordset, 5 Pole, Male (90 Degree)
Mfr # E850B2P12M006
Zoro # G705982875
Sold in multiples of 3 for $91.95
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 0.60m (1.97')
- Series 121036
- Keyway Single
- Type Double Ended
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # E850B2P12M006
- Zoro # G705982875
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.60m (1.97') |
Cable Diameter | 5.72mm (.225") |
Wire Size AWG | 22 |
Wire Size (AWG) | 20 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. BL (87-7510)
- LEVITON GFI Receptacle (GFNT2-I)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU363)
- IFM Wireable M12 connector (E18163)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M050)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT002)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (805006A09M050)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M100)
- BRAD HARRISON Cordset, 9 Pin, Receptacle, Male (3R9006A20A120)
- Woodhead Sensors