Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) To Brad Mpm Din Form A Cordset, 5 Pole
Mfr # E850D0P12M020
Zoro # G905903854
original price:
$33.05
19% off
Sold in multiples of 3 for $79.47
$79.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Keyway Single
- Poles 5
- Temperature Range - Operating -25°C to +75°C
- LED Indicator No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # E850D0P12M020
- Zoro # G905903854
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 5.72mm (.225") |
Wire Size AWG | 22 |
Details
Keyway | Single |
Poles | 5 |
Temperature Range - Operating | -25°C to +75°C |
LED Indicator | No |
Coupling Style | Threaded |
Color - Cable Jacket | Black |
Material - Plating Mating | Gold |
Material - Coupling Nut | Nickel-plated Brass |
Voltage - Maximum | 110V |
Orientation | 90° to Straight |
Wire/Cable Type | Shielded PUR |
Current - Maximum per Contact | 1.5A |
Material - Connector Body | Polypropylene |
Material - Cable Jacket | PUR |
Gender | Male-Male |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Red, 0.0508" Diameter, 60 Volts (16STRREDGPT25)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=60to72), SS Type (AL36DR)
- BURNDY One Hole Lug Compression Connector, 6 AWG, Hole Center to End: 0.41 in (YA6CL4BOX)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 100W/250A (TTCL-100H-BR)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Extension Cordset, 3Pin, Receptacle, Female (113020A01F060)
- BRAD HARRISON External Thread Receptacle, 3, Female, 13A (1R3004A20A120)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403000A10M020)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1965L5)
- MARETRON Micro Double Ended - Cordset 2 Meter (CM-CG1-CF-02.0)
- Woodhead Sensors