Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Single-Ended Cordset With Knurled Hexnut And Pnp Led Sensor, 4 Pole
Mfr # 8040P0B30M050
Zoro # G105903838
product price: $69.65
/ea
Sold in multiples of 2 for $139.30
$139.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Keyway Single
- Wire/Cable Type WSOR
- Orientation Straight to Pigtail
- Voltage - Maximum 10-30V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 8040P0B30M050
- Zoro # G105903838
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 5.10mm (.201") |
Wire Size AWG | 22 |
Details
Keyway | Single |
Wire/Cable Type | WSOR |
Orientation | Straight to Pigtail |
Voltage - Maximum | 10-30V DC |
Material - Connector Body | TPU |
Gender | Female-Pigtail |
Color - Cable Jacket | Black |
Material - Cable Jacket | TPU |
Current - Maximum per Contact | 4.0A |
Material - Plating Mating | Gold |
Material - Coupling Nut | Nickel-plated Brass |
LED Indicator | PNP Sensors |
Coupling Style | Knurled Hexnut, Threaded |
Temperature Range - Operating | -25°C to +85°C |
Poles | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Plug 4P 5W 120/208VAC (HBL28W81BK)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (8536SDO1V06)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-2SQ)
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD15CPG6)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M050)
- REMKE Receptacle, Mini, Male, 7 Pole, 1 ft. (107P0010M)
- TURCK Sensor 250V-Ac Cordset Cable (RK 4.43T-0.4-RS 4.43T)
- TURCK Flex Life 125V Cordset Cable, PKG 3M2S90S101 (PKG 3M-2/S90/S101)
- TEMPO COMMUNICATIONS Cord Set, Replacement (PE902)
- Woodhead Sensors