Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Single-Ended Cordset With Knurled Hexnut, 5 Pole
Mfr # 805007B30M100
Zoro # G605903840
original price:
$96.03
21% off
new price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- Series 120065
- Type Single Ended
- IP Rating IP67
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 805007B30M100
- Zoro # G605903840
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10.0m (32.81') |
Cable Diameter | 5.50mm (.216") |
Wire Size AWG | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 25A, 3 Pole, 277/480V AC, D Curve (FAZ-D25/3-NA)
- BACKER-ON CMNT BRD SCREW #9X1.25"" (23406)
- SCHLAGE ELECTRONICS Adjust Delay Push Button (625RD EX DA)
- STI Powershield Electrical Box Insert (EP45)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Internal Thread Connector, 4, Female, 13A (1A4000-34)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F200)
- ALLEN BRADLEY 3 PIN MINI STRAIGHT QD SER B 6FT 600V-AC CORDSET CABLE (889N-F3AFC-6F)
- ALLEN BRADLEY DC MICRO FEMALE STRAIGHT 10M CORDSET CABLE (889DS-F4EC-10)
- BRAD HARRISON External Thread Receptacle, 5, Female, 8A (1R5004A20A120)
- Woodhead Sensor Cordsets & Receptacles