Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Single-Ended Cordset With Knurled Hexnut, 5 Pole
Mfr # 805007B30M050
Zoro # G405903880
product price: $49.99
/ea
Sold in multiples of 2 for $99.98
$99.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Series 120065
- IP Rating IP67
- Type Single Ended
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 805007B30M050
- Zoro # G405903880
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 5.50mm (.216") |
Wire Size AWG | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Electrical Box Cover, Round, Non-Metallic, Blank (E460RCAR)
- DAYTON SelectorSw/COntact Block, 1NC, 30mm (30G318)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X2Y1-M4)
- HELI-TUBE 3/4 In. OD X 25FT Yellow Polyethylene Spiral Wrap (HT 3/4 C YE-25)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 9 Pin, Receptacle, Male (3R9006A20A120)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403000A10M020)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC015)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (803006A09M020)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Male (2R8006A20A120)
- Woodhead Sensor Cordsets & Receptacles