Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Single-Ended Cordset With Knurled Hexnut, 4 Pole, Male
Mfr # 804006B30M100
Zoro # G805903848
product price: $77.89
/ea
Sold in multiples of 2 for $155.78
Free Shipping & Returns
$155.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- Keyway Single
- Material - Cable Jacket TPU
- Gender Male-Pigtail
- Orientation Straight to Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 804006B30M100
- Zoro # G805903848
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10.0m (32.81') |
Cable Diameter | 5.10mm (.201") |
Wire Size AWG | 22 |
Details
Keyway | Single |
Material - Cable Jacket | TPU |
Gender | Male-Pigtail |
Orientation | Straight to Pigtail |
Temperature Range - Operating | -25°C to +85°C |
Current - Maximum per Contact | 4.0A |
Coupling Style | Knurled Hexnut, Threaded |
UL | E152210 |
Wire/Cable Type | WSOR |
LED Indicator | No |
Material - Plating Mating | Gold |
Material - Connector Body | TPU |
Poles | 4 |
Material - Coupling Nut | Nickel-plated Brass |
Voltage - Maximum | 250V |
Color - Cable Jacket | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC080804G)
- EATON Proximity Sensor, Inductive, 12mm, PNP, NC (E57-12LE10-B1D)
- TY-RAP Standard Cable Tie, 14 in L, 0.18 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (TY528M)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 4; 12, Hinged (A14128CHFL)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (443030A10M050)
- PYROTENAX HEAT TRACE HEATING CABLE SET 1678W 430FT 600V-AC CORDSET CABLE (A/61SA3500/430/1678/600/25/12NS/X)
- TURCK Multi Fast 3M 150V-Ac Cordset Cable (CSSM 19-19-3 U-04350)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1241L2)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M020)
- Woodhead Sensor Cordsets & Receptacles