Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Single-Ended Cordset With Knurled Hexnut, 4 Pole, Male
Mfr # 804006B30M020
Zoro # G605903802
original price:
$38.20
11% off
new price: $33.99
/ea
Sold in multiples of 3 for $101.97
$101.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Series 120065
- Keyway Single
- IP Rating IP67
- Type Single Ended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 804006B30M020
- Zoro # G605903802
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 5.10mm (.201") |
Wire Size AWG | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 6A, 600V AC, Non-Indicating (JTD006)
- WIREMOLD Wire Clip Fitting, Gray, Steel (OFRWC)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 125A, 600V AC, Non-Indicating (LPJ-125SP)
- RACO Emt Insulating Bushing, 1-1/2" (2176RAC)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Male (4R3P06A27C300)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (775030D02F060)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- BALLUFF Cordset Cable, BCC0AUY BCC M324000010003VX44T2100C013 (BCC0AUY BCC M324-0000-10-003-VX44T2-100-C013)
- PYROTENAX Ehu Engineered Heating Unit 108Ft 120VAc Cordset Cable, A61HD3610108200120714VY (A/61HD3610/108/200/120/7/14V/Y)
- Woodhead Sensor Cordsets & Receptacles