Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Single-Ended Cordset With Knurled Hexnut, 4 Pole
Mfr # 804001B30M250
Zoro # G705903955
original price:
$242.08
24% off
new price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 25.0m (82.02')
- Series 120065
- Type Single Ended
- IP Rating IP67
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 804001B30M250
- Zoro # G705903955
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 25.0m (82.02') |
Cable Diameter | 5.10mm (.201") |
Wire Size AWG | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 250VAC L6-20R GY (HBL2320SR2)
- HUBBELL Illuminated Wall Switch, 1-Pole, 20A, Ivory (SNAP1221ILINA)
- CAMDEN Wave to Open Touchplate (CM-331/41N)
- SIEMENS Circuit Breaker, 5SY6 Series 6A, 1 Pole, 230/400V AC, C Curve (5SY61067)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- TURCK Female/Male Str/Str 20M Cordset Cable (RKC 8T-20)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4001-31)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (704000D02F120)
- BRAD HARRISON 113030K13M150 Woodhead 15M Cordset Cable (1300100495 113030K13M150)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805001A09M020)
- Woodhead Sensor Cordsets & Receptacles