Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Single-Ended Cordset, 5 Pole, Male (Straight) To Pigtail
Mfr # B05S06PP4M010
Zoro # G005903624
product price: $65.85
/ea
Sold in multiples of 2 for $131.70
$131.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- Series 120098
- IP Rating IP67
- Type Single Ended
- Keyway Reverse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # B05S06PP4M010
- Zoro # G005903624
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Wire Size AWG | 24 |
Cable Diameter | 8.00mm (.315") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AF13)
- ILB GOLD Replacement For Allen Bradley, 1745-Lp154 Battery (1745-LP154 BATTERY)
- MERSEN Forklift Limiter Fuse, CNL Series, 60A, Time Delay, 80VAC, Bolt-On (CNL60)
- PARAGON Defrost Timer, 120V, 8 Cycles, 21 Min (A1402-00)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- SCHMITT Encoder Cordset Cable (SB-2540)
- REMKE Receptacle, MiniSize, Male, 5 Pole, 1 ft. (105P0010M)
- ABB BC7-30-01-01, 3P MINI CONTR, 24VDC, (BC7-30-01-01)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCRV1511041C5)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1141L5)
- Woodhead Sensor Cordsets & Receptacles