Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Single-Ended Cordset, 5 Pole, Male (90 Degree) To Pigtail
Mfr # 805007E03M050
Zoro # G705982844
product price: $57.35
/ea
Sold in multiples of 2 for $114.70
$114.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Series 120006
- Keyway Single
- IP Rating IP67
- Type Single Ended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 805007E03M050
- Zoro # G705982844
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 5.80mm (.230") |
Wire Size (AWG) | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 125A, 277/480V, Convertible Main Lug, 3 Phase (NF430L1)
- SUPERIOR ELECTRIC Straight Electrical Plug 3 Wire, 15 Amps, 250V, NEMA 6-15P (YGA020)
- SUPERSTRUT Clamp Universal Galv Steel 3In (Z702 3EG-10)
- BAYCO Bayco® SL-801 Triple Tap Extension Cord, Retractable Reel, 30'L Cord, 14/3 GA, BLK (SL-801)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON 5P Male Straight Cordset Cable (1300130493 1R5006A20A120)
- YASKAWA Robot Assembly Cordset Cable (156925-7)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC150)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M050)
- BRAD HARRISON Mini-Change Extension 5P Male/Female 50Ft Cordset Cable (1300101039)
- Woodhead Sensor Cordsets & Receptacles