Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Single-Ended Cordset, 5 Pole, Female To Pigtail, 22 Awg
Mfr # 805001A09M200
Zoro # G505903889
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 20.0m (65.62')
- Series 120065
- Type Single Ended
- IP Rating IP67
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 805001A09M200
- Zoro # G505903889
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 20.0m (65.62') |
Wire Size AWG | 22 |
Cable Diameter | 5.72mm (.225") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Mud Ring, Ring Accessory, 2 Gang, Pre-Galvanized Steel, Floor Box (911-17)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 3A, 600V AC, Non-Indicating (SLC003)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASG12X12X6)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (RIB2421B)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 3 ft. (104A0030AP)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (444030A10M050)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC145)
- EATON Cordset, Plug, 5 Pin, Female (CSMS5A5CY1602)
- BRAD HARRISON Internal Thread Connector, 3, Male, 16 AWG (1A3002-34)
- Woodhead Sensors