Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Single-Ended Cordset, 5 Pole, Female To Pigtail, 0.34Mm2
Mfr # 805001H09M100
Zoro # G105904057
original price:
$134.40
19% off
new price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- Keyway Single
- Temperature Range - Operating -25°C to +80°C
- Coupling Style Threaded
- Material - Cable Jacket PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 805001H09M100
- Zoro # G105904057
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10.0m (32.81') |
Cable Diameter | 5.80mm (.230") |
Details
Keyway | Single |
Temperature Range - Operating | -25°C to +80°C |
Coupling Style | Threaded |
Material - Cable Jacket | PUR |
Current - Maximum per Contact | 4.0A |
Material - Connector Body | PUR |
Color - Cable Jacket | Black |
Orientation | 90° to Pigtail |
Wire/Cable Type | UL 21198 |
Voltage - Maximum | 250V AC/DC |
Poles | 5 |
UL | E152210 |
Gender | Female-Pigtail |
Material - Coupling Nut | Nickel-plated Brass |
Material - Plating Mating | Gold |
LED Indicator | No |
Material - O-Ring | Fluoro-elastomer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Furniture Feed Cover, Aluminum, Furniture Feed (S1SPFFTAL)
- SQUARE D Miniature Circuit Breaker, QOU Series 35A, 2 Pole, 120/240V AC (QOU235)
- LEVITON 15A White Commercial Grade 5-15R Tamper Resistant Single Outlet (R52-T5015-0WS)
- TEMPCO Temperature Control - Prog, 90-250V, Relay2A, Hi-Limit, TEC16001 (TEC16001)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT004)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Male (4R3P06A27C300)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FCM40B)
- TURCK Double Ended Female Connector 2M 60V-Ac Cordset Cable (E-RKS 8T-930-2-RSS 8T)
- ALLEN BRADLEY 4 Pin Micro Straight Qd Ser A 2M 300V-Ac Cordset Cable (889R-F4AEA-2)
- Woodhead Sensor Cordsets & Receptacles