Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Single-Ended Cordset, 5 Pole, Female (Straight) To Pigtail
Mfr # DND20AM050
Zoro # G505904138
product price: $55.99
/ea
Sold in multiples of 2 for $111.98
$111.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Keyway Single
- Gender Female-Pigtail
- CSA LR6837
- Wire/Cable Type Shielded-Twisted Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # DND20AM050
- Zoro # G505904138
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Wire Size AWG | 22 |
Cable Diameter | 7.24mm (.285") |
Details
Keyway | Single |
Gender | Female-Pigtail |
CSA | LR6837 |
Wire/Cable Type | Shielded-Twisted Pair |
Poles | 5 |
Current - Maximum per Contact | 4.0A |
Material - Plating Mating | Gold |
Voltage - Maximum | 250V AC/DC |
Material - Cable Jacket | PVC |
Temperature Range - Operating | -20°C to +80°C |
UL | E152210 |
Material - Coupling Nut | Die-Cast Zinc |
Color - Cable Jacket | Gray |
Coupling Style | Threaded |
Material - Connector Body | PVC |
Orientation | Straight to Pigtail |
LED Indicator | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 7A, 3 Pole, 277/480V AC, D Curve (FAZ-D7/3-NA)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 1/4" Stud PK20, Max. Voltage: 2000V (P4-14RHT6-E)
- MONOPRICE Ethernet Cable, Cat 5e, Gray, 10 ft. (3386)
- EATON Pushbutton Adapter (M22-LS)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Extension Cordset, 3Pin, Receptacle, Female (113020A01F060)
- REES Mushroom Plunger Assmbly, Yellow, 2" dia. (43200044)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703001D02F060)
- BRAD HARRISON External Thread Connector, 5, Male, 4A, PG7 (8A5007-31)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT043)
- Woodhead Sensor Cordsets & Receptacles