Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Single-Ended Cordset, 5 Pole, Female (Straight) To Pigtail
Mfr # B05S00PP4M100
Zoro # G105903975
original price:
$247.95
19% off
new price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- Keyway Reverse
- Current - Maximum per Contact 4.0A
- Material - Connector Body PUR
- Voltage - Maximum 60V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # B05S00PP4M100
- Zoro # G105903975
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10.0m (32.81') |
Cable Diameter | 8.00mm (.315") |
Wire Size AWG | 24 |
Details
Keyway | Reverse |
Current - Maximum per Contact | 4.0A |
Material - Connector Body | PUR |
Voltage - Maximum | 60V AC/DC |
Poles | 5 |
Coupling Style | Threaded |
Wire/Cable Type | Twisted Pair |
Material - Coupling Nut | Nickel-plated Brass |
Color - Cable Jacket | Yellow |
Material - Cable Jacket | PUR |
Temperature Range - Operating | -20°C to +80°C |
Gender | Female-Pigtail |
LED Indicator | No |
Material - Plating Mating | Gold |
Orientation | Straight to Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, QGA Series 225A, 3 Pole, 240V AC (QGA32225)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Fluorescent Pink, 1000/Case (CT422L)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Toggl (HBL1201W)
- HAMMOND Steel Enclosure, 4 in D (EJ444)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- TELEMECANIQUE SENSORS External Thread Connector, 125VAC/150VDC (XZCC12MDM40B)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M020)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC019)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FDM40B)
- IFM Double-Ended Cordset, 10 m L Cable (EVC108)
- Woodhead Sensors