Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Single-Ended Cordset, 5 Pole, Female (Straight) To Pigtail
Mfr # 805006P03M020
Zoro # G105903609
product price: $40.39
/ea
Sold in multiples of 2 for $80.78
$80.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Keyway Single
- Material - Plating Mating Gold
- Material - Connector Body PUR
- Gender Male-Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 805006P03M020
- Zoro # G105903609
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 5.70mm (.224") |
Details
Keyway | Single |
Material - Plating Mating | Gold |
Material - Connector Body | PUR |
Gender | Male-Pigtail |
Current - Maximum per Contact | 4.0A |
Voltage - Maximum | 250V AC/DC |
Poles | 5 |
Color - Cable Jacket | Black |
Coupling Style | Threaded |
Wire/Cable Type | EU Cable |
LED Indicator | No |
Material - O-Ring | Fluoro-elastomer |
Material - Cable Jacket | PUR/PVC |
Orientation | Straight to Pigtail |
Material - Coupling Nut | Nickel-plated Brass |
Temperature Range - Operating | -20°C to +80°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, White, 5 ft. (3382)
- SQUARE D Enclosure cover, NQ and NF panelboards, NQLC, surface, ventilated, 20in W x 62in H (NC62NQVS)
- ICOM Speaker, External, 7 in. L (SP30)
- ZORO SELECT Cable Tie Mounting Pad, 4 Entries, Nylon 6/6, 0.14 in Slot Wd, 0.05 in Slot Ht, Natural, 100 PK (6EEE7)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FDM50B)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1164L2)
- PEPPERL FUCHS Connector Cordset Cable (V1-W-5M-PVC)
- BRAD HARRISON Cordset, 8 Pin, Plug, Male (208002A01F120)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M100)
- Woodhead Sensors