Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Single-Ended Cordset, 5 Pole, Female (Straight) To Pigtail
Mfr # 805000H09M050
Zoro # G705982837
product price: $75.89
/ea
Sold in multiples of 2 for $151.78
Free Shipping & Returns
$151.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Series 120065
- Keyway Single
- IP Rating IP67
- Type Single Ended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 805000H09M050
- Zoro # G705982837
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 5.80mm (.230") |
Wire Size (AWG) | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat5E 24AWG Utp Patch Cable, 2 ft.Blue (11303)
- ZORO SELECT Jumbo Duplex Receptacle Wall Plates, Number of Gangs: 1 High Impact Plastic, Smooth Finish, White (62031)
- CANTEX Elbow, 90 Degree, 24" Radius, 2-1/2 In. (5133847)
- KILLARK Conduit Body Cover, 2 in. (670)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (805006A09M020)
- BRAD HARRISON Cordset, 2 Pin, Plug, Male (102002A01F060)
- AMPHENOL Cordset Cable (056922-004)
- TURCK MINI FAST 4M CORDSET CABLE (RKM 36-4M)
- BRAD HARRISON Mini-Change 3P M/F St/St 2M Cordset Cable (1300100488 113030K13M020)
- Woodhead Sensors