Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Single-Ended Cordset, 5 Pole, Female (Straight) To Pigtail
Mfr # 805000E03M100
Zoro # G705903924
product price: $86.25
/ea
Sold in multiples of 2 for $172.50
Free Shipping & Returns
$172.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- Series 120006
- Type Single Ended
- IP Rating IP67
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 805000E03M100
- Zoro # G705903924
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10.0m (32.81') |
Cable Diameter | 5.80mm (.230") |
Wire Size (AWG) | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24D013)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3053)
- ZSI SSN Loop Clamp, 3/16x1/2", 0.281" Hole, SS (SSN-03)
- ILSCO Nimbus Insulated Multi-Tap Connector, Co (PBTS-2-350-EC)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M050)
- ALLEN BRADLEY DC MICRO FEMALE STRAIGHT 10M CORDSET CABLE (889DS-F4EC-10)
- AVAYA SO-NIX CAT 5 1000FT CORDSET CABLE (1040 004A LB 4/24 W1000 108879842)
- IFM 5M 240V-Ac 300V-Dc Cordset Cable (EVT001 ADOGH040VAS0005E04)
- TURCK MINI FAST 4M CORDSET CABLE (RKM 36-4M)
- Woodhead Sensor Cordsets & Receptacles