Shop All Sensor Cordsets & Receptacles
Woodhead
Micro-Change (M12) Single-Ended Cordset, 5 Pole, Female (90 Degree) To Pigtail
Mfr # 805001K03M050
Zoro # G805904067
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Keyway Single
- Gender Female-Pigtail
- UL E152210
- Material - Cable Jacket TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 805001K03M050
- Zoro # G805904067
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 6.86mm (.270") |
Wire Size AWG | 18 |
Details
Keyway | Single |
Gender | Female-Pigtail |
UL | E152210 |
Material - Cable Jacket | TPE |
Poles | 5 |
CSA | LR6837 |
Voltage - Maximum | 250V AC/DC |
Current - Maximum per Contact | 4.0A |
Material - Coupling Nut | Nickel-plated Brass |
Material - O-Ring | Fluoro-elastomer |
LED Indicator | No |
Temperature Range - Operating | -20°C to +105°C |
Material - Plating Mating | Gold |
Orientation | 90° to Pigtail |
Coupling Style | Threaded |
Wire/Cable Type | PLTC-ER |
Color - Cable Jacket | Yellow |
Material - Connector Body | TPE |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 12 in H, 10 in W, 6 in D, NEMA 4; 4X; 12; 13, Hinged (A12106CHQRFG)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Raised, GFCI Receptacle (809C)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 3P 40A (8910DPA43V09)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- IFM Cordset, For Use with PN4XXX Series (E18027)
- AVAYA SO-NIX CAT 5 1000FT CORDSET CABLE (1040 004A LB 4/24 W1000 108879842)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A3CY2202)
- EATON Cordset, Plug, 3 Pin, Female (CSAS3F3CY2202)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1241L2)
- Woodhead Sensor Cordsets & Receptacles